missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Temperature Probe Thermocouple Extension Cable, Miniature

Product Code. 11790979 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
3 m
7.5 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11790979 7.5 m Each
11780979 3 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11790979 Supplier Digi-Sense Supplier No. 0850535
  • ONLINE EXCLUSIVE PRICE
    53.00 €
    49.37 € / Pack of 1
    Save 3.63 €
    6% Off
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Temperature Probe Thermocouple Miniature Extension Cable is a 20-gauge (0.032 in. dia.) Thermocouple Wire with PVC/PVC Insulation.

  • Maximum temperature: 221°F (105°C).
  • Each probe comes with color coded ANSI miniconnectors:
    • Type J: Black
    • Type K: Yellow
    • Type T: Blue
  • Custom designs or changes to this product are available upon request.

Specifications

Certifications/Compliance ANSI
Temperature (Metric) 105°C
Type Thermocouple Probe
Temperature (English) 221°F
Length (English) 24.6 ft.
Length (Metric) 7.5 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.