missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Effective against a wide range of pathogens - complies with EN 1500, EN 12791, and EN 14476.
- Dermatologically tested. Suitable for frequent use
- Time saving for cleaning staff: certified effortless refilling in less than 10 seconds
- Ensure good hygiene: factory-sealed bottle with a new pump for each refill reduced
Specifica
Specifica
| Product Type | Hand Sanitizer |
| Color | Clear |
| Form | Gel |
| Active Ingredients | Alcohol |
| Certifications/Compliance | EN1500, EN12791, EN14476 |
| Packaging | Pump Bottle |
| Quantity | 8/Pk. |
| Size | 500 mL |
Sicurezza e movimentazione
Identificativo prodotto
- Tork Extra Hand Sanitizing Alcohol Gel
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Ethanol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?