missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Extra Heavy Duty Compactor Sacks, 150 L

Product Code. 31925033
Change view
Click to view available options
Color:
Black
Clear
Length (English):
45 in.
46.5 in.
47 in.
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (English) Unit Size
31925033 Black 45 in. Pack of 100
31925030 Clear 45 in. Pack of 100
31925004 Clear 47 in. Pack of 100
31925009 Black 46.5 in. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31925033 Supplier Polyco Healthline Supplier No. CT9992
  • ONLINE EXCLUSIVE PRICE
    47.86 €
    17.01 € / Pack of 100
    Save 30.85 €
    64% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Built from specialised low-density polyethylene, these compactor sacks provide exceptional strength to withstand high pressure. The 150 L capacity delivers maximum compression without compromising durability.

  • Category: Compactor Sacks
  • Strength: Extra Heavy Duty
  • Capacity: 150 L
  • Designed for heavy waste removal in industrial and general use
  • Tubular design helps reduce breakage on side seams
  • Recycled material content: 100% recycled content
  • Available Colors: Black and Clear
  • Bag Dimensions: 558/838 x 1180 mm (22/33 x 47 in. approx.), 508/889 x 1143 mm (20/35 x 45 in. approx.), 559/838 x 1194 mm (22/33 x 47 in. approx.), 508/889 x 1143 mm (20/35 x 45 in. approx.)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 45 in.
Width (English) 20/35 in.
Product Type Sack
Capacity (English) 39.6 gal.
Capacity (Metric) 150 L
Length (Metric) 1143 mm
Width (Metric) 508/889 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.