missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Extra Heavy Duty Sacks in a Pack

Product Code. 31925031
Change view
Click to view available options
Capacity (Metric):
70 L
85 L
90 L
135 L
Length (English):
38 in.
38.4 in.
39 in.
44 in.
Unit Size:
Pack of 100
Pack of 200
Pack of 250
Quantity:
100 Bags/Cs.
200 Bags/Cs.
250 Bags/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (English) Unit Size Quantity
31925031 135 L 44 in. Pack of 100 -
31924978 90 L 38.4 in. Pack of 100 100 Bags/Cs.
31925041 85 L 39 in. Pack of 100 100 Bags/Cs.
31925018 90 L 39 in. Pack of 200 200 Bags/Cs.
31924954 90 L 38.4 in. Pack of 200 200 Bags/Cs.
31925032 70 L 38.4 in. Pack of 200 200 Bags/Cs.
31925021 90 L 38 in. Pack of 250 250 Bags/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31925031 Supplier Polyco Healthline Supplier No. NUF5
  • ONLINE EXCLUSIVE PRICE
    136.71 €
    48.61 € / Pack of 100
    Save 88.10 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from specially formulated low-density polyethylene, these waste sacks deliver outstanding strength and resistance for demanding disposal tasks. Available in 70 L, 85 L, 90 L and 135 L capacities to handle sharp objects, heavy loads and bulky waste.

  • Category: Refuse Sacks
  • Strength: Extra Heavy Duty
  • Capacity: 70 L, 85 L, 90 L, 135 L
  • Pack format: Flat Pack
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colours: Black, Clear
  • Bag dimensions: 400/635 x 975 mm (16/25 x 39 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.)
  • Recycled material content:
    • 100% recycled content (Product codes: NUF5, GWH5, GWH3, GWH2, HCC29)
    • Made from 100% recycled polythene (Product code: 01407)
    • 50% recycled content (Product code: FACB/3)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 44 in.
Width (English) 20/33 in.
Product Type Waste Disposal Bag
Capacity (English) 35.7 gal.
Capacity (Metric) 135 L
Length (Metric) 1117 mm
Width (Metric) 508/838 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.