missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Extra Heavy Duty Sacks in a Pack

Product Code. 31925041
Change view
Click to view available options
Capacity (Metric):
70 L
85 L
90 L
135 L
Length (English):
38 in.
38.4 in.
39 in.
44 in.
Quantity:
100 Bags/Cs.
200 Bags/Cs.
250 Bags/Cs.
Packungsgröße:
Pack of 100
Pack of 200
Pack of 250
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Capacity (Metric) Length (English) Quantity Packungsgröße
31925041 85 L 39 in. 100 Bags/Cs. Pack of 100
31924978 90 L 38.4 in. 100 Bags/Cs. Pack of 100
31925018 90 L 39 in. 200 Bags/Cs. Pack of 200
31924954 90 L 38.4 in. 200 Bags/Cs. Pack of 200
31925032 70 L 38.4 in. 200 Bags/Cs. Pack of 200
31925021 90 L 38 in. 250 Bags/Cs. Pack of 250
31925031 135 L 44 in. - Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 31925041 Lieferant Polyco Healthline Lieferanten-Nr. FACB/3
  • ONLINE EXCLUSIVE PRICE
    69.70 €
    24.78 € / Pack of 100
    Save 44.92 €
    64% Off
Estimated Shipment: 09-10-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Made from specially formulated low-density polyethylene, these waste sacks deliver outstanding strength and resistance for demanding disposal tasks. Available in 70 L, 85 L, 90 L and 135 L capacities to handle sharp objects, heavy loads and bulky waste.

  • Category: Refuse Sacks
  • Strength: Extra Heavy Duty
  • Capacity: 70 L, 85 L, 90 L, 135 L
  • Pack format: Flat Pack
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colours: Black, Clear
  • Bag dimensions: 400/635 x 975 mm (16/25 x 39 in. approx.), 457/725 x 975 mm (18/29 x 39 in. approx.)
  • Recycled material content:
    • 100% recycled content (Product codes: NUF5, GWH5, GWH3, GWH2, HCC29)
    • Made from 100% recycled polythene (Product code: 01407)
    • 50% recycled content (Product code: FACB/3)

Spezifikation

Autoclavable Not Autoclavable
Closure Type Tie
Color Clear
Disposable Single-use
Material Polythene
Sterility Non-sterile
Quantity 100 Bags/Cs.
Length (English) 39 in.
Width (English) 28 in.
Product Type Waste Disposal Bag
Capacity (English) 22.5 gal.
Capacity (Metric) 85 L
Length (Metric) 990 mm
Width (Metric) 711 mm
Mehr anzeigen Weniger anzeigen

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.