missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Extra Heavy Duty Wheelie Bin Liners in a Pack

Product Code. 31925012
Change view
Click to view available options
Capacity (Metric):
250 L
390 L
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31925012 250 L Pack of 50
31924977 390 L Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31925012 Supplier Polyco Healthline Supplier No. XHDWBL
  • ONLINE EXCLUSIVE PRICE
    79.77 €
    28.35 € / Pack of 50
    Save 51.42 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to keep wheelie bins clean, these liners help prevent leaks and spills during everyday waste collection. Available in 250 L and 390 L capacities, they combine durability with easy handling.

  • Category: Wheelie Bin Liners
  • Strength: Extra Heavy Duty
  • Capacity: 250 L, 390 L
  • Pack format: Flat Pack
  • Designed to fit wheelie bins and other large bins
  • Robust liner for household, commercial, or outdoor waste
  • Available colours: Black
  • Bag dimensions: 711/1040 x 1397 mm (28/41 x 55 in. approx.), 635/1244 x 1473 mm (25/49 x 58 in. approx.)
  • Recycled material content: 100% recycled content (Product codes: XHDWBL, HDWBL)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 55 in.
Width (English) 28/40.9 in.
Product Type Waste Disposal Bag
Capacity (English) 68.7 gal.
Capacity (Metric) 250 L
Length (Metric) 1397 mm
Width (Metric) 711/1040 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.