missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Extra Heavyweight Aggregate Sacks, 40 L

Product Code. 31925043
Change view
Click to view available options
Color:
Blue
Clear
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31925043 Blue Pack of 100
31924963 Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31925043 Supplier Polyco Healthline Supplier No. AGS/H
  • ONLINE EXCLUSIVE PRICE
    71.52 €
    25.42 € / Pack of 100
    Save 46.10 €
    64% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from extra-strong low-density material, these aggregate sacks are built for demanding construction and landscaping applications. The 40 L capacity handles gravel, sand and other heavy aggregates with confidence.

  • Category: Aggregate/Rubble Sacks
  • Strength: Extra Heavyweight
  • Capacity: 40 L
  • Designed to transport very heavy loads; ideal for industrial and construction purposes
  • Pack format: Flat Pack
  • Extra heavy duty sack
  • Available colors: Blue, Clear
  • Recycled material content: Made from 100% recycled polythene (Product codes: AGS/H, 10145)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Blue
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 29.5 in.
Width (English) 19.7 in.
Product Type Waste Disposal Bag
Capacity (English) 10.6 gal.
Capacity (Metric) 40 L
Length (Metric) 750 mm
Width (Metric) 500 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.