missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Extra Heavyweight Aggregate Sacks, 40 L

Description
- Category: Aggregate/Rubble Sacks
- Strength: Extra Heavyweight
- Capacity: 40 L
- Designed to transport very heavy loads; ideal for industrial and construction purposes
- Pack format: Flat Pack
- Extra heavy duty sack
- Available colors: Blue, Clear
- Recycled material content: Made from 100% recycled polythene (Product codes: AGS/H, 10145)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Tie |
| Color | Clear |
| Disposable | Single-use |
| Material | Polythene |
| Sterility | Non-sterile |
| Length (English) | 29.3 in. |
| Width (English) | 19.7 in. |
| Product Type | Waste Disposal Bag |
| Capacity (English) | 10.6 gal. |
| Show More |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?