missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Extra Long Transfer Pipets

Product Code. 31923612
Change view
Click to view available options
Volume (Metric):
6 mL
23 mL
Packaging Type:
100/Box
100/Pk., 10 Pk/Cs.
20/Pk., 20 Pk/Cs.
20/Pk., 5 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 400
Pack of 5000
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Packaging Type Unit Size
31923612 6 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31923579 6 mL 20/Pk., 20 Pk/Cs. Pack of 400
31923822 6 mL Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31923689 23 mL 100/Box Pack of 100
31923690 23 mL 100/Pk., 10 Pk/Cs. Pack of 1000
31922698 23 mL Individually Wrapped, 100/Cs. Pack of 100
31922966 23 mL 20/Pk., 5 Pk/Cs. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31923612 Supplier Globe Scientific Supplier No. 139030
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These pipets are ideal for reaching into large bottles, 24-hour urine containers, jars and cylinders.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 2.3 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 25
Graduated No
Length (English) 9 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 6 mL
Length (Metric) 225 mm
Type Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.