missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Extraction Unit

Product Code. 15967826 Shop All asecos Products
Change view
Click to view available options
For Use With (Equipment):
Drum Cabinets
Tall cabinets
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15967826 Drum Cabinets Each
13433887 Tall cabinets Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15967826 Supplier asecos™ Supplier No. 27412
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For installation on cabinets with exhaust air monitoring and with potential-free alarm contact

  • Extraction units/modules for installation on the cabinet or wall mounting – ready to plug-in, easy and quick installation
  • Safe capturing of escaping vapours and gases at the point where they are released or produced
  • Very low noise, ideal for direct installation at the workplace
  • With connection cable and power cord
  • Connecting fitting DN 75
  • ATEX compliant: C' II 3/-G Ex c llC T4
  • With extraction air monitoring
    • Integrated pressure leak detector
    • The green LED turns off in case of failure and the red LED lights up

Specifications

Depth (Metric) Exterior 400 mm
Description For installation on the cabinet, with exhaust air monitoring and with potential-free alarm contact, CE compliant: C ` II 3/- G Ex c IIC T4, explosion-proof, extraction from: EX-Zone 2 / installation: outside any EX-ZONE
Dimensions (D x W x H) 400 x 200 x 200 mm
For Use With (Application) Extraction unit for installation on the cabinet – ready to plug-in, easy and quick installation
For Use With (Equipment) Drum Cabinets
Height (Metric) Exterior 200 mm
Model HF.EA.26049.
Surface Coating Powder-coated plain
Weight (Metric) 12 kg
Width (Metric) Exterior 200 mm
Material Steel
Product Type Extraction Unit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.