missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Extractors Acc. to Knöfler-Böhm

Product Code. 10766761
Change view
Click to view available options
Capacity (Metric):
30 mL
150 mL
250 mL
500 mL
Standard Taper Joint Bottom:
NS 29/32
NS 45/40
NS 60/46
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Bottom Unit Size
10766761 500 mL NS 60/46 Each
10151951 30 mL NS 29/32 Each
10204011 150 mL NS 45/40 Each
10214011 250 mL NS 45/40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10766761 Supplier Lenz Laborglasintrumente Supplier No. 05375058
  • ONLINE EXCLUSIVE PRICE
    768.00 €
    541.67 € / Pack of 1
    Save 226.33 €
    29% Off
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • The complete apparatuses are consisting of: Jacketed extractor head made of DURAN™ tubing, Dimroth condenser (details on page 71)
  • With thread GL 14
  • Made of DURAN™ tubing
  • Round bottom flask

Specifications

Capacity (Metric) 500 mL
Material Duran Glass
Standard Taper Joint Bottom NS 60/46
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.