missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Extractors Acc. to Soxhlet with Allihn Condenser

Product Code. 10204631
Change view
Click to view available options
Capacity (Metric):
30 mL
70 mL
150 mL
200 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10204631 200 mL Each
10234581 70 mL Each
10519581 150 mL Each
10614012 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10204631 Supplier Lenz Laborglasintrumente Supplier No. 05365046
  • ONLINE EXCLUSIVE PRICE
    352.00 €
    247.55 € / Pack of 1
    Save 104.45 €
    29% Off
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Extractor in compact and robust design
  • With flask connection
  • Made of DURAN™ tubing
  • Allihn condenser with thread GL 14
  • Round bottom flask

Specifications

Capacity (Metric) 200 mL
Material Duran Glass
Standard Taper Joint NS 45/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.