missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Extractors Acc. to Thielepape

Product Code. 10070531
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10070531 250 mL Each
10306221 500 mL Each
10644202 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10070531 Supplier Lenz Laborglasintrumente Supplier No. 05370043
  • ONLINE EXCLUSIVE PRICE
    535.00 €
    377.14 € / Pack of 1
    Save 157.86 €
    29% Off
Estimated Shipment: 16-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Extractor head with extraction thimbles (porosity: 0)
  • Made of DURAN™ tubing
  • Dimroth condenser with thread GL 14
  • Round bottom flask

Specifications

Capacity (Metric) 250 mL
Porosity 0
Standard Taper Joint Side NS 45/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.