missing translation for 'onlineSavingsMsg'
Learn More

Eye Wash Station Wall Bracket

Product Code. 12464940
Change view
Click to view available options
For Use With (Equipment):
Eye Wash Station
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
12464940 Eye Wash Station 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12464940 Supplier Safety First Supplier No. E410

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Keep an Eye Wash Station Wall Bracket on hand for use with the Eye Wash Station in accordance with the Health and Safety ACOP L74 regulation for contingency supplies in case of emergency.

The 1997 Approved Code of Practice states that Where tap water is not readily available for eye irrigation, at least 1L of sterile water or sterile normal saline 0.9% in sealed disposable containers should be provided.

Specifications

For Use With (Equipment) Eye Wash Station
Includes Two 500 mL Eye Wash Bottles
Material Molded Plastic
Mounting Wall
Product Type Bracket
Weight (Metric) 0.01 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.