missing translation for 'onlineSavingsMsg'
Learn More

Plum™ Eyewash Bottle

Product Code. 10511783
Change view
Click to view available options
Volume (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10511783 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10511783 Supplier Plum™ Supplier No. 4604
  • ONLINE EXCLUSIVE PRICE
    258.00 €
    14.95 € / Pack of 1
    Save 243.05 €
    94% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile solution of sodium chloride (0.9%) with ergonomically shaped cap for eye wash and rinse. Plum™ Eyewash Bottle provides uniform rinsing and a tight fit to the eye.

  • Effective eye wash for removing dirt, dust, and other substances in contact with the eyes
  • Supplied with a dust cap for cleanliness
  • Easily manageable bottle
  • Ergonomic eye cup for effective flow
  • User-friendly design allows the bottles to be quickly opened with a single hand
  • Disposable bottle
  • CE-labeled bottles, products with 3-year expiration date

Specifications

Product Type Eyewash Solution
Composition Contain a Sterile Solution of Sodium Chloride (0.9%)
For Use With (Application) In Laboratories or Industry
Includes Ergonomic Eye Cup and Dust Cap
Sterility Sterile
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.