missing translation for 'onlineSavingsMsg'
Learn More

Plum™ Eyewash Bottle

Product Code. 10090822
Change view
Click to view available options
Capacity (Metric):
200 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10090822 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10090822 Supplier Plum™ Supplier No. 4691
  • ONLINE EXCLUSIVE PRICE
    13.55 €
    12.13 € / Pack of 1
    Save 1.42 €
    10% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eyewash products for optimum assistance if dirt, dust and other substances come into contact with the eyes

  • Recommend wash time: 200 ml: 2 min., 500 ml: 5 min., 1000 ml: 10 min., 3 x 500 ml: 15 min.
  • 0,9 % sterile sodium chloride – similar to that of the human eye
  • Effective eyewash for removal of dust, dirt, and contamination in the eyes
  • Easily manageable bottles
  • Ergonomic eye-cups for effective flow
  • DUO eye-cup for simultaneous washing of both eyes
  • User-friendly design allows the bottles to be quickly opened with a single hand
  • Disposable bottles; do not reuse
  • CE-labelled bottles, products with 3-year expiry date

Specifications

Capacity (Metric) 200 mL
Includes 200 mL Eyewash Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.