missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stevanato Group™ EZ-fill™ Vials from DWK LIFE SCIENCES™
Descripción
- Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
- ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
- EZ-fill™ glass vials are available in nest and tub or tray configurations
- Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
- Tray configurations are suitable for small batch and in-line filling operations
- Reduces total cost of ownership and time to market
- Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
Especificaciones
Especificaciones
| Description | 2R in 3 in. Nest and Tub |
| Color | Clear |
| Diameter (Metric) Outer | 16 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Sterile |
| Volume (Metric) | 3 mL |
| Packaging Type | 3 in. Nest and Tub |
| Product Line | 2R |
| Quantity | 1500/Pk. |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?