missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Thermo Scientific™ EZ-Link Psoralen-PEG3-Biotin enables biotinylation of DNA or RNA via UV-light-activated intercalation of the psoralen group with thymine- and other pyrimidine-containing bases to form covalent bonds.
Highlights:
- Water-soluble, polyethylene glycol (PEG) spacer arm
- Much higher coupling yield than achieved with photoactivatable biotin
- Psoralen moiety reacts through a cyclo-addition mechanism with the 5,6 double bond in thymine- and other pyrimidine-containing bases
- Covalent attachment occurs with exposure to UV light (approximately equal to 350nm)
- Great for biotinylating DNA/RNA probes (∽1 biotin/10-20 bases)
- Ultrahigh sensitivity relative to radiolabeled probes (<100 femtograms)
- Does not interfere with hybridization
Specifications
Specifications
| Product Type | Psoralen-PEG3-Biotin |
| Quantity | 5 mg |
| Content And Storage | Store at 4°C protected from light and moisture. Shipped at ambient temperature. |
| Product Line | EZ-Link |
| Cell Permeability | Cell-Impermeant |
| Chemical Reactivity | Light-activated |
| Reactive Moiety | Psoralen |
| Solubility | DMF (Dimethylformamide), DMSO (Dimethylsulfoxide), Water |
| Label or Dye | Biotin |
| Spacer | Extra-long, Pegylated |
| Show More |
Safety and Handling
Product Identifier
- EZ-Link Psoralen-PEG3-Biotin
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash hands thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : EZ-Link Psoralen-PEG3-Biotin
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?