missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards

Product Code. 11829902 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
10.00 ±0.08 μm
15.02 ±0.15 μm
2 μm
20 μm
25 μm
30 μm
5 μm
50 μm
70 μm
Unit Size:
100mL
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11829902 2 μm 100mL
11839902 5 μm 100mL
12682106 10.00 ±0.08 μm Each
11849902 10.00 ±0.08 μm 100mL
11573283 15.02 ±0.15 μm 100mL
10004167 15.02 ±0.15 μm 100mL
11869902 20 μm 100mL
11879902 25 μm 100mL
11889902 30 μm 100mL
11899902 50 μm 100mL
11809912 70 μm 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11829902 Supplier Thermo Scientific™ Supplier No. 6002
  • ONLINE EXCLUSIVE PRICE
    433.00 €
    199.97 € / 100mL
    Save 233.03 €
    53% Off
 Restricted Item
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Meet the unique and demanding requirements of the contamination control laboratory in modern industries.

Meet the unique and demanding requirements of the contamination control laboratory in modern industries with Thermo Scientific™ Ezy-Cal™ Count Precision Size Standards, easy-to-use liquid particle count controls at 2000 particles per mL. Designed for regular use in liquid particle counters to verify instrument calibration before each use, standards assure reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™-traceable microsphere suspension with a precise concentration.

Features:
  • Ready-to-use (no dilution required) particle size standard for validating optical particle counters
  • Magnetic stir bar included in each bottle for clean, convenient and direct sampling
  • Aqueous suspension medium contains a combination of dispersing agents to keep particles from clumping or sticking to flow surfaces in the particle counter
  • Particle diameters traceable to the Standard Meter through the National Institute of Standards and Technology

Recommended for:

Checking the calibration of liquid particle counters.

TRUSTED_SUSTAINABILITY

Specifications

Additive Contains trace amount of surfactant
Concentration 2000 particles/mL ± 10%
Content And Storage Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Contents Polystyrene microspheres in water
Description Used for validating the performance of liquid particle counters
Color White or Colorless
For Use With (Application) Liquid Particle Counter Calibration
Material Polystyrene
Product Type Count Control Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm3
Quantity 100 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 0.022µm, 1.1% CV
Stability Product stable for a minimum of three months
Diameter (Metric) 2 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.