missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fluoride Ion Selective Electrodes

Product Code. 11799708 Shop All Fisherbrand Products
Change view
Click to view available options
Parameter:
Fluoride
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Parameter unitSize
11799708 Fluoride Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11799708
  • ONLINE EXCLUSIVE PRICE
    529.00 €
    333.65 € / Pack of 1
    Save 195.35 €
    36% Off
Estimated Shipment: 31-08-2026
Add to basket
Add to basket

This unique combined ion-sensitive electrode with a solid membrane interchangeable flat surface, with an analysis time generally less than one minute, is rarely necessary to have filtering or distillation sample preparation steps.

  • Combined fluoride ion-sensitive electrode with solid membrane interchangeable flat surface
  • The ion to be detected passes through the membrane generating a difference of potential proportional to ionic concentration
  • Analysis time generally less than one minute
  • Sample preparation steps such as filtering or distillation rarely necessary
  • Calibration should be carried out as often as possible, at the same temperature as the sample
  • Measuring temperature 0 to 50 ° C

Specifications

Description Combined fluoride ion-sensitive electrode with solid membrane interchangeable flat surface
Electrode Ion Selective
Temperature (Metric) Operating 0°C to 50°C (Measuring Temp)
Type Electrode
Parameter Fluoride
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.