Learn More
Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes

Description
Ensure a complete seal on every channel with minimal tip attachment and ejection force using Thermo Scientific™ F1-ClipTip™ Pipettes, which feature innovative ClipTip interlocking technology. Once attached, tips are locked firmly in place and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip pipette until it is released.
- Tip is locked and sealed in place until ejected—no dropped tips that waste valuable samples
- Complete seal to secure the sample volume in each tip enhanced accuracy and precision
- Tips are attached and ejected with a light touch—eliminates the frustration of banging tips on the pipette
Ergonomic Design
- Offering low attachment, ejection and plunger forces for safe and comfortable use
Remarkably Lightweight
- Modern design protects user from the risk of Repetitive Strain Injuries (RSI)
Adjustable Comfort
- The 120° adjustable finger rest—for both right- and left-handed operator comfort—allows the hand to relax during pipetting cycles
Super Blow-out
- 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action†
Soft-touch Tip Ejection
- Innovative gearing mechanism produces more downward force with less effort, releasing tips with a gentle pus
Volume Lock Adjustment
- The secure volume setting prevents undesirable volume drift during operation
Industry-leading Lifetime Warranty
- With convenient online registration
† Available in 50μL models and below
Specifications
Specifications
| Accuracy | 1.3 to 5% |
| Certifications/Compliance | The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. |
| Compatible Tips | F1-ClipTip 200 |
| Color | Yellow |
| For Use With | F1-ClipTip™ 200 |
| Number of Channels | 8 |
| Product Line | F1-ClipTip |
| Type | Pipette |
| Volume (Metric) | 10 to 100 μL |
| Increments | 0.2 μL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.