missing translation for 'onlineSavingsMsg'
Learn More

Motic™ F11 Series Microscope

Product Code. 15475072
Change view
Click to view available options
Condenser Type:
0.65 N.A. condenser w/ iris diaphragm and filter holder
Focusable 1.25 N.A. condenser w/ iris diaphragm
Model:
F-1110 LED Microscope
F-1115 LED Microscope
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Condenser Type Model Unit Size
15475072 Focusable 1.25 N.A. condenser w/ iris diaphragm F-1115 LED Microscope Each
15445072 0.65 N.A. condenser w/ iris diaphragm and filter holder F-1110 LED Microscope Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15475072 Supplier Motic™ Supplier No. PF5042B201
  • ONLINE EXCLUSIVE PRICE
    246.00 €
    218.27 € / Pack of 1
    Save 27.73 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Basic biological microscope series that sets the standard for high school instruction. Motic™ F11 Series Microscope includes the most requested microscope characteristics such as rugged metal construction, metal focusing gear and student-proof locked-on components.

  • Superior DIN optical system and precision manufacturing assures that all microscopes are parcentric as well as parfocal and deliver bright and sharp images.
  • DIN Achromatic objectives 4X, 10X and 40X.
  • Coarse and fine focusing.
  • Corded LED illumination.
  • Dual-view microscope available.

Specifications

Condenser Type Focusable 1.25 N.A. condenser w/ iris diaphragm
Description Coarse and fine focusing system with tension adjustment.
Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED with Intensity Control
Magnification Power 4X, 10X, 40XS
Model F-1115 LED Microscope
Objective Types DIN Achromatic
Includes Stage: 120 x 110mm, plain stage with sample clips. Dust cover.
Nosepiece Quadruple revolving nosepiece with click stops.
Optical Design Finite optical system, 160mm 
Dimensions (L x W x H) 185 x 140 x 375 mm
Weight (Metric) 3.1 kg
Electrical Requirements 240 V (CE)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.