missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ F2.0 Model ThermoMixer™

Product Code. 15356551 Shop All Eppendorf Products
Change view
Click to view available options
Plug Type:
GB Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
15356551 GB Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15356551 Supplier Eppendorf™ Supplier No. 5387000030
  • ONLINE EXCLUSIVE PRICE
    3155.00 €
    3093.00 € / Pack of 1
    Save 62.00 €
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for mixing and heating established routine applications. Eppendorf™ F2.0 Model ThermoMixers™ have a fixed block for 2.0mL tubes and plates.

  • Prevention of condensate formation in small vessels can be achieved with the optional Eppendorf ThermoTop heated lid
  • Heating and mixing in 2.0mL reaction vessels
  • Efficient mixing up to 1,500rpm
  • Outstanding 2DMix-Control technology results in excellent mixing performance
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Compatible with Eppendorf ThermoTop (condens.protect™) for condensation-free sample handling
  • Predefined temperature keys (37°C, 42 °C, 56°C and 95°C) for simple and intuitive operation
  • Very fast heat up speed of up to 13°C/min., reducing your waiting time
  • Eppendorf PhysioCare Concept provides ergonomic design and operation
TRUSTED_SUSTAINABILITY

Specifications

Accuracy Max. ±0.5°C at 20°C to 45°C
Content And Storage Thermoblock 24 x 2 mL, GB Plug
No. of Places 24
Plug Type GB Plug
Temperature Range (Metric) 1°C to 100°C
For Use With (Application) Used to Transformation of Bacteria Strains and Plasmids
Includes 1 x Centronics, 1 x RS-232, USB at Control Panel, one each of CAN_in/CAN_out
Model ThermoMixer F2.0
Speed 300 to 1500 rpm
Width (Metric) 206 mm
Height (Metric) 170 mm
Depth (Metric) 304 mm
Electrical Requirements 220 to 240 V, 50/60 Hz, 200 W
Voltage 220 to 240 V
Frequency 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.