missing translation for 'onlineSavingsMsg'
Learn More

3M™ Face Shield V4H

Product Code. 15799697 Shop All 3M Products
Change view
Click to view available options
Frame Color: Transparent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15799697 Frame Color: Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15799697 Supplier 3M™ Supplier No. 7000039613
  • ONLINE EXCLUSIVE PRICE
    314.00 €
    208.77 € / Pack of 10
    Save 105.23 €
    33% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ Face Shield V4H is designed with impact and scratch resistant properties.

  • Clear polycarbonate visor
  • Thickness: 1.2 mm
  • Temperature range: -40°C to +100°C
  • Face shields are designed to fit 3M™ Hard Hats
  • The visor meets the requirement for low energy impact protective shields
  • Optical class 1 visor, low energy impact, F
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Approved , EN 166 , EN 166 , EN166: 1995
Thickness (Metric) 1.2 mm
Frame Color Transparent
Weight (Metric) 180 g
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.