missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ Faceshield for 6X3 Goggles
Description
- Medium energy impact
- Protection against high speed particles at extreme temperatures -5°C to +55°C
Specifications
Specifications
| Shape | Oval |
| Certifications/Compliance (Europe) | EN166, EN170 |
| Product Type | Faceshield |
| For Use With (Equipment) | 6X3 Goggles |
| Material | Plastic |
| Disposable | Reusable |
| Frame Material | Plastic |
| UV Protection | None |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Individuate un'opportunità di miglioramento?