missing translation for 'onlineSavingsMsg'
Learn More

BD FACSFlow™ Sheath Fluid

Product Code. 12756528
Change view
Click to view available options
Quantity:
20 L
Unit Size:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12756528 20 L 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12756528 Supplier BD Supplier No. 342003
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used with FACS™ flow cytometer systems. BD™ FACSFlow™ Sheath Fluid is a consumable system fluid designed for use in the sheath reservoir. Fill reservoir to 75% level for optimal performance. This system fluid is provided in a 20L bulk container for frequent use.

Sheath fluid is the solution that runs in a flow cytometer. Once the sheath fluid is running at the proper flow, the cells are injected into the center of the stream, at a slightly higher pressure. The principles of hydrodynamic focusing cause the cells to align, single file in the direction of flow. FACSFlow™ Sheath Fluid should be used to fill the sheath reservoir of FACS™ flow cytometer systems. The reservoir should be filled to approximately 75% capacity.

  • Boiling point: 100°C
  • Vapor pressure at 20°C: 23 hPa
  • Density at 20°C: 1.02g/cm3
  • Soluble in Water
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Clear
    Description Sheath fluid
    Physical Form Liquid
    Quantity 20 L
    Formulation Water (97.8%), Other substances include: sodium chloride, potassium chloride, potassium phosphate monobasic, disodium hydrogenorthophosphate, 2-phenoxyethanol, sodium fluoride
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.