missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Factory Calibration (3 Temperatures) for UN750plus
Calibration at Memmert factory for three temperature value.
Brand: Memmert™ UN750plusD00128
Additional Details : Weight : 0.01200kg
Description
- For three temperature values: 100°C, 160°C, and 220°C
Specifications
UN750plus Oven | |
Measuring point chamber center | |
Standard Works Calibration Certificate | |
Certificate for 3 temperatures |