missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Bacteriological Petri Dishes with Lid
BIOPHARMA

Product Code. 10432141 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
150 mm
Height (Metric):
10 mm
15 mm
Culture Area:
11.78 cm2
151 cm2
21.29 cm2
56.5 cm2
Unit Size:
Pack of 100
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) Culture Area Unit Size
10432141 150 mm 15 mm 151 cm2 Pack of 100
10390961 35 mm 10 mm 11.78 cm2 Pack of 500
10663323 60 mm 15 mm 21.29 cm2 Pack of 500
10720052 100 mm 15 mm 56.5 cm2 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10432141 Supplier Falcon™ Supplier No. 351058
  • ONLINE EXCLUSIVE PRICE
    148.00 €
    137.89 € / Pack of 100
    Save 10.11 €
    6% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from crystal-grade polystyrene for optical clarity. Falcon™ Bacteriological Petri Dishes are not tissue culture treated for cell attachment for applications where cell attachment is not desired. The surface is hydrophobic.

These bacteriological Petri dishes are not tissue culture treated for cell attachment; for applications where cell attachment is not desired. Made from crystal-grade polystyrene for optical clarity. Surface is hydrophobic.

  • Durable construction for stable dish manipulation
  • Crystal-grade, virgin polystyrene for optical clarity
  • Sterile
  • Dimensions listed (diameter x height)
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 151 cm2
Disposable Single-use
Material Polystyrene
Sterility Sterile
Surface Treatment Non-treated
Type Cell Culture Petri Dish
No. per Case 100/Cs.
No. per Pack 10/Pk.
Height (Metric) 15 mm
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.