missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Disposable Polystyrene Serological Pipets, Sterile
BIOPHARMA

Product Code. 10058840 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations unitSize
10058840 1 mL 0.01 mL Pack of 1000
10189950 2 mL 0.01 mL Pack of 1000
10468312 5 mL 0.1 mL Pack of 200
10282371 10 mL 0.1 mL Pack of 200
10701942 25 mL 0.25 mL Pack of 200
10683282 25 mL 0.5 mL Pack of 200
10282441 50 mL 1 mL Pack of 100
10386931 100 mL 1 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10058840 Supplier Falcon™ Supplier No. 357521
  • ONLINE EXCLUSIVE PRICE
    262.00 €
    243.97 € / Pack of 1000
    Save 18.03 €
    6% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%
Aspirator Plug Yes
Autoclavable Not Autoclavable
Certifications/Compliance Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR
Coefficient of Variation 1.5%
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture usage or any non toxic solution
Graduated Yes
Graduations 0.01 mL
Graduation Type Negative, Reverse Graduations
Negative Graduations 0.4 mL
Quantity 1000/Cs.
Tip Style Standard
Tolerance ±2%
Packaging Type Individually Wrapped, Paper-Plastic
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.