missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ In Vitro Fertilization Plasticware

Falcon™ IVF plasticware for manipulation and observation of ova and embryos. Design features a sterile, flat, optically clear, single use device.

Brand:  Falcon™ 353653

Code : NEW

Additional Details : Weight : 4.47300kg

 View more versions of this product

Product Code. 10011081

  • 715.00 € / Pack of 500

Estimated Shipment: 08-09-2023
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Note: The lids of the Falcon™ IVF Products are not certified nonembryotoxic.

  • Pre-tested plasticware for in vitro fertilization (IVF)
  • CE marked to the Medical Device Directive 93/42/EEC
  • Manufactured in accordance with FDA Quality System Regulation
  • US FDA-cleared Class II medical device
  • Nonembryotoxic, Nonpyrogenic, Noncytotoxic
  • Tissue culture (TC)-treated for a consistent hydrophilic surface
  • Low-wall dish is not TC-treated (not wettable) for optimal media droplet consistency
  • Sterilized by gamma irradiation (SAL 10-6)
  • Flat dish bottoms for distortion-free optics
  • Packaged in peel-open, medical-style packaging, Multi-unit bags have reseal tabs
Specifications

Specifications

Sterile
Polystyrene
60 x 15 mm One-well Dish
20/Pk.
TC-Treated
2.89 cm2
2.5 mL
20/pk, 500/cs
500/Cs.
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers