missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Round-Bottom Polystyrene Test Tubes

Shop All Corning Products


Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Closure Type:
Not Included
Screw Cap
Snap Cap
Sterility:
Non-sterile
Sterile
Packaging:
1000/Cs.
Bag of 125, 1000/Cs.
Bag of 25, 500/Cs.
Bulk, 1000/Cs.
Individually wrapped, 500/Cs.
Unit Size:
Pack of 1000
Pack of 500
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polystyrene tubes are best suited for procedures requiring high optical clarity
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- Tube dimensions and volumes are approximate
Specifications
Specifications
| Closure Color | Black |
| Color | Clear |
| Description | 1400 x G |
| Capacity (Metric) | 16 mL |
| Length (Metric) | 125 mm |
| Material | Polystyrene |
| Disposable | Single-use |
| Includes | Dual position snap cap |
| Packaging | Bag of 125, 1000/Cs. |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction