missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile, Bulk Pack
BIOPHARMAGREENER_CHOICE

Product Code. 10614161 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Graduations:
0.01 mL
0.25 mL
Negative Graduations:
0.4 mL
0.8 mL
2.5 mL
3 mL
7 mL
Color:
Blue
Green
Purple
Red
Yellow
Unit Size:
Pack of 1000
Pack of 200
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Negative Graduations Color unitSize
10614161 1 mL 0.01 mL 0.4 mL Yellow Pack of 1000
10797241 2 mL 0.01 mL 0.8 mL Green Pack of 1000
10151351 25 mL 0.25 mL 7 mL Purple Pack of 200
10614511 10 mL 0.01 mL 3 mL Red Pack of 500
10243091 5 mL 0.01 mL 2.5 mL Blue Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10614161 Supplier Falcon™ Supplier No. 357506
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Color-coded pipets facilitate correct size selection. Falcon™ Serological Pipets are ideal for tissue culture or any nontoxic solution.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%
Aspirator Plug Yes
Coefficient of Variation 1.5%
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture usage or any non toxic solution
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.4 mL
Tip Style Standard
Tolerance ±3%
Packaging Type Bulk
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet, Single-use
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.