missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Tissue Culture Treated Flasks
BIOPHARMA

Product Code. 10350391 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
70 mL
250 mL
600 mL
750 mL
800 mL
Culture Area:
12.5 cm2
150 cm2
175 cm2
225 cm2
25 cm²
25 cm2
75 cm²
75 cm2
Closure Type:
Plug Seal
Vented
Neck Style:
Canted
Straight
Unit Size:
Pack of 100
Pack of 200
Pack of 30
Pack of 40
Pack of 60
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Culture Area Closure Type Neck Style Unit Size
10350391 50 mL 25 cm² Vented Canted Pack of 100
10354331 25 mL 12.5 cm2 Plug Seal Canted Pack of 100
10249120 25 mL 12.5 cm2 Vented Canted Pack of 100
10634501 50 mL 25 cm2 Plug Seal Canted Pack of 200
10341011 70 mL 25 cm2 Plug Seal Canted Pack of 200
10700052 70 mL 25 cm2 Vented Canted Pack of 100
10527161 250 mL 75 cm² Plug Seal Canted Pack of 60
10797791 250 mL 75 cm2 Plug Seal Straight Pack of 100
10537161 250 mL 75 cm2 Vented Canted Pack of 60
10508662 250 mL 75 cm2 Vented Straight Pack of 100
10728502 600 mL 150 cm2 Plug Seal Canted Pack of 40
10499032 600 mL 150 cm2 Vented Canted Pack of 40
10078780 750 mL 175 cm2 Plug Seal Straight Pack of 40
10218550 750 mL 175 cm2 Vented Straight Pack of 40
10446421 800 mL 225 cm2 Plug Seal Canted Pack of 30
10687762 800 mL 225 cm2 Vented Canted Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10350391 Supplier Falcon™ Supplier No. 353108
  • ONLINE EXCLUSIVE PRICE
    119.00 €
    110.34 € / Pack of 100
    Save 8.66 €
    7% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.

  • Secure stacking provides stability from accidental tips or spills
  • Nonpyrogenic tested to less than 0.1 EU/ mL
  • Volumetric graduations and writing patch
  • Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
  • Growth area and volume are nominal
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.69 oz.
Certifications/Compliance EN ISO 13485, FDA CFR 21 Part 820, cGMP, BSE/TSE (EMA/410/01), USP Class VI Tested, Non-Toxic, Non-Pyrogenic, Tissue Culture Tested, Radiation Sterilized (ANSI/AAMI/ISO 11137), SAL 10-6
Closure Color Blue
Closure Material Polyethylene
Color Clear
Capacity (Metric) 50 mL
Material Polystyrene
For Use With (Application) For enhanced cell attachment and growth
Neck Style Canted
No. per Case 100/Cs.
No. per Pack 20/Pk.
Product Type Cell Culture Flask
Shape Rectangular
Surface Coating TC-Treated
Writing Surface Yes
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Rectangular
Closure Type Vented
Culture Area 25 cm²
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 5 to 10 mL
Closure Size 20 mm
Quantity 100/Cs.
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.