missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Secure stacking provides stability from accidental tips or spills
- Nonpyrogenic tested to less than 0.1 EU/ mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
- Growth area and volume are nominal
Specifications
Specifications
| Capacity (English) | 2.36 oz. |
| Certifications/Compliance | EN ISO 13485, FDA CFR 21 Part 820, cGMP, BSE/TSE (EMA/410/01), USP Class VI Tested, Non-Toxic, Non-Pyrogenic, Tissue Culture Tested, Radiation Sterilized (ANSI/AAMI/ISO 11137), SAL 10-6 |
| Closure Color | Blue |
| Closure Material | Polyethylene |
| Capacity (Metric) | 70 mL |
| Material | Polystyrene |
| For Use With (Application) | For enhanced cell attachment and growth |
| Height (English) | 5.68 in. |
| Height (Metric) | 14.43 cm |
| Neck Style | Canted |
| Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

