missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For use as secondary tube for barcoding on automated analyzers
- Made of Polypropylene
- Dimensions: 16 x 97mm
- Capacity: 5mL
- Screw Caps are sold separately (See 21-200-231, -232)
Specifications
Specifications
| Color | White |
| Description | These are the screw caps for use with 5527 and 5527B False Bottom Tubes |
| Material | Polypropylene |
| Packaging | 1500/Cs. |
| Product Type | False Bottom Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?