missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Fast-action Surface Probe

Product Code. 10221013
Change view
Click to view available options
Length (Metric):
80 mm
115 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10221013 115 mm Each
10721794 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10221013 Supplier Testo™ Supplier No. 0602 0393
  • ONLINE EXCLUSIVE PRICE
    260.22 €
    144.00 € / Pack of 1
    Save 116.22 €
    44% Off
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Includes Fast-action Surface Probe, 5 dia. x 115mm L Probe Shaft, 12mm dia. Probe Shaft Tip, 1.2mm L Cable, –60 to 300°C Measuring Range, 3sec. Response Time, For Detection of Thermal Bridges in Walls
For Use With (Application) Detection of thermal bridges in walls
Response Time 3 sec.
Temperature Range (Metric) -60°C to +300°C
Length (Metric) 115 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.