missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Fast Shine Microfiber Wipes 2060
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 100
Description
- Quick and effective cleaning performance when used with or without chemicals
- Lint free cleaning on virtually any surface
- Eliminates the need for cleaning agents in many cases
- Ideal for cleaning furniture and sanitary ware
- Can be used on all types of surfaces, including fragile surfaces
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (Metric) | 400 mm |
| Width (Metric) | 360 mm |
| Material | Microfiber |
| Color | Yellow |
| Description | Semi-disposable |
| Dimensions (L x W) | 400 x 360 mm |
| For Use With (Application) | Quick and Effective Cleaning |
| Packaging Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur