missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Biosciences™ FC Beads 8-Color Kit for BD OneFlow (CE/IVD)
Description
- Use with software to determine spillover values for fluorescence compensation.
- Designed for use with a suitably equipped BD™ flow cytometer and software designated for in vitro diagnostic use
- PMTVs are manually adjusted to place the BD OneFlow Setup beads at their lot specific median fluorescence intensity (MFI) target ranges for all fluorescence parameters.
- Includes one pouch of 5 tubes for each of the following fluorochromes:
- FITC
- PE
- PerCP-Cy™5.5
- PE-Cy™
- APC
- APC-H7
- BD Horizon™ V450
- BD Horizon™ V500-C
Specifications
Specifications
| Content And Storage | Store tubes at 2°C–8°C in the foil pouch. The tubes should not be frozen. Protect the tubes from exposure to light and humidity. The beads and diluent are stable until the expiration date shown on the pouch and bottle labels when stored as directed. Do not use after the expiration date.CAUTION Do not remove the desiccant pack from the pouch. Reseal the pouch immediately after removing a tube and return the pouch to 2°C–8°C storage as soon as possible.After rehydration, protect from light. |
| No. of Tests | 5 Tests |
| Quantity | 5 Tests |
| Stability | After rehydration, when protected from light, the beads are stable for 1 hour at 25°C, and 4 hours at 2°C–8°C |
| Product Type | Fluorescent Polystyrene Beads |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?