missing translation for 'onlineSavingsMsg'
Learn More

Ohaus FC5706P + R77 Multi Centrifuge and Fixed-Angle Rotor Bundle

Product Code. 31927841 Shop All Ohaus Products
Change view
Click to view available options
Product Type:
Centrifuge Package
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
31927841 Centrifuge Package Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31927841 Supplier Ohaus Supplier No. 31060779
  • ONLINE EXCLUSIVE PRICE
    2135.00 €
    1548.67 € / Pack of 1
    Save 586.33 €
    27% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Frontier FC5706P Centrifuge with R77 rotor accommodates 12 x 15 mL RB/FA tubes.

  • Simple and Intuitive Operation: Convenient controls with an intuitive interface allow quick and responsive handling, even while wearing gloves.
  • Versatile Tube Compatibility: Accommodates standard 50 mL and 15 mL tubes, including common blood and urine tubes. With accessories, rotors can also be adapted for smaller sizes down to 1.5 mL.
  • Space-Saving Design: Compact construction integrates all essential functionalities within a small footprint, saving valuable bench space in the lab.
  • Flexible Rotor Options: Offers 5 rotor choices including fixed-angle (18 x 1.5/2.0 mL tubes) and swing-out (4 x 10 mL blood/urine tubes). Rotors are sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Refrigerated No
Product Type Centrifuge Package
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.