missing translation for 'onlineSavingsMsg'
Learn More

WTW™ FDO 925-P™ Dissolved Oxygen Sensor

Product Code. 15280386
Change view
Click to view available options
Temperature (Metric) Range:
0°C to 50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
15280386 0°C to 50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15280386 Supplier WTW™ Supplier No. 201306
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The FDO™ 925 is especially suited for lab and process thanks to its compact size

The FDO™ 925 is especially suited for lab and process thanks to its compact size. The flow-free, easy to clean beveled membrane allows it to be used in containers with low sample volumes. Also, low oxygen concentrations below 1 mg/l can be shown exactly.WTW's proven FDO™ 925 is now available assustainable plug head version. The universal plug head fits the sensor with wireless functionality – disturbing cables are no longer required.Furthermore it can be connected to AS/IDS-x cables with lengths of up to 100 m. With this new technology WTW significantly expands the range of applications and the measuring comfort of its optical dissolved oxygen sensors.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.5% of value
Sensor Types Dissolved Oxygen
Dissolved Oxygen (Saturation Range) 0.0 to 200%
Temperature (Metric) Range 0°C to 50°C
Includes Plug head
Diameter (Metric) Body 15.3 mm
Length (Metric) 140 mm
For Use With (Application) Field and laboratory applications with fast responding beveled membrane
Dissolved Oxygen (Concentration Range) 0.00 to 20 mg/L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.