missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8604 [ADP] with Feed Pump for DI Water

Product Code. 30533239 Shop All Miele Products
Change view
Click to view available options
Voltage:
400 V
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
30533239 400 V 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533239 Supplier Miele Professional™ Supplier No. 12796060
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Final rinse with fully demineralised water with ease dispense process chemicals

  • Performance/cycle, e.g. 64 narrow-necked/laboratory glasses w/ injector nozzles
  • Flexible and simple - modular load carriers and EasyLoad system
  • Excellent user convenience with touch display - M Touch Basic
  • Dispense process chemicals easily : Powder dispenser in the door
  • Connectivity as standard via WiFi
  • Pump for DI water : final rinse with fully demineralised water
TRUSTED_SUSTAINABILITY

Specifications

Display Touch Screen
Material Stainless Steel
Product Type Laboratory Glassware Washer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
For Use With (Application) Cleaning of Laboratory Glassware
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 23 9/16 in.
Depth (Metric) 59.80 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 23 9/16 in.
Width (Metric) 59.80 cm
Electrical Requirements 3N, 400 VAC, 50 Hz
Voltage 400 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.