missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Specifications
| Certifications/Compliance | FDA (21 CFR Part 177.2600), NSF 51, 3-A |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.06 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.13 in. |
| Diameter (Metric) Outer | 3.20 mm |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 1/32 in. |
| Thickness (Metric) | 0.8 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Individuate un'opportunità di miglioramento?