missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing

Tygon™ SPT-3350 Silicone Tubing for food and beverage transfer.

Brand:  Saint Gobain Life Sciences T3305-13

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12376869

  • 127.00 € / Each
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.

Specifications

Specifications

Tubing
0.16 in.
Silicone
5.6 mm
1/32 in.
Pharmaceutical, cosmetic and medical industry.
Translucent
200°C
FDA (21 CFR Part 177.2600), NSF 51, ISO 10993
4 mm
0.22 in.
15 m
0.8 mm
-80°C
50 (Shore A)
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales