missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ SPT-3350 Tubing
Tygon™ SPT-3350 Silicone Tubing for food and beverage transfer.
127.00 € - 448.00 €
Specifications
Product Type | Tubing |
---|---|
Material | Silicone |
Overall Length (Metric) | 15 m |
Thickness (English) | 1/32 in. |
Thickness (Metric) | 0.8 mm |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11908169
|
Saint Gobain Life Sciences
95702-01 |
1.6 mm | 3.20 mm |
186.00 €
15m |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
12376869
|
Saint Gobain Life Sciences
T3305-13 |
4 mm | 5.6 mm |
127.00 €
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
12326879
|
Saint Gobain Life Sciences
T3308-13 |
6.4 mm | 8.0 mm |
168.00 €
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
11968179
|
Saint Gobain Life Sciences
T3303-13 |
2.4 mm | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11918169
|
Saint Gobain Life Sciences
T3304-13 |
3.2 mm | 4.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.
Specifications
Tubing | |
15 m | |
0.8 mm | |
Translucent | |
200°C |
Silicone | |
1/32 in. | |
-80°C | |
50 (Shore A) |