missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Description
- FEP Tubing
- Ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications
- Also good for high-purity work
- Chemically inert, nontoxic, heat resistant, with a low coefficient of friction
- Doesn’t deteriorate with age
- Tough, but bends even at -454°F (-270°C)
- Translucent
- Certifications: Resin is FDA-compliant (21 CFR 177.1550)
- Manufactured in ISO 9001-2008 approved facility
- Temperature range: -454 to +400°F (-270 to +205°C)
- Sterilize by autoclave, ethylene oxide or use dry heat.
Specifications
Specifications
| Diameter (English) Inner | 1/8 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | FEP |
| Diameter (English) Outer | 1/4 in. |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |
| For Use With (Application) | Transfer of extreme temperature or highly corrosive materials |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?