missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC FEP Tubing

Product Code. 13059862
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3.2 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
13059862 3.2 mm Each
13023223 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13059862 Supplier IDEX Health & Science, LLC Supplier No. 0201479
  • ONLINE EXCLUSIVE PRICE
    448.00 €
    381.66 € / Pack of 1
    Save 66.34 €
    14% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed with Teflon™ FEP Resin, excellent for use with general low pressure applications

Constructed with Teflon™ FEP Resin, this tubing is excellent for use with general low pressure applications. Our FEP tubing is held to extremely tight tolerances and has a lower gas permeability. It is offered in a variety of color tinted options that are translucent, making it easy to identify transfer lines and watch fluids flow. A simple color coding system also allows for quick detection of tubing thru-hole size.

  • FEP Tubing
  • Natural Color
  • Constructed with Teflon™ FEP Resin
  • Excellent for use with general low pressure applications
  • Held to extremely tight tolerances
  • Low gas permeability

Specifications

Type Tubing
Autoclavable Not Autoclavable
Color Natural
Diameter (English) Inner 0.125 in.
Diameter (English) Outer 3/16 in.
Diameter (Metric) Inner 3.2 mm
Diameter (Metric) Outer 1.588 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Material FEP
Maximum Pressure 500 psi (34 bar)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.