missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fermacidal Disinfectant for all CO2 Incubators, 500 mL

Product Code. 13534930 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13534930 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13534930 Supplier Thermo Scientific™ Supplier No. 50051939
  • ONLINE EXCLUSIVE PRICE
    99.14 €
    90.90 € / 500mL
    Save 8.24 €
    8% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quaternary ammonium disenfectant for all Thermo Scientific™ CO2 Incubators

Ready-to-use, quaternary ammonium 500 mL disinfectant agent for use in all Thermo Scientific™ CO2 Incubators.

  • Quaternary ammonium disinfectant
  • For use in all Thermo Scientific™ CO2 Incubators
  • Spray in, swab off, or rinse through
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.585 kg
Description Ready-to-use, 500 mL disenfectant agent
Capacity (Metric) 500 mL
For Use With (Equipment) All Thermo Scientific™ CO2 Incubators
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.