Learn More
Description
Thermo Scientific FastRuler DNA Ladders is a fast and convenient tool for double-stranded DNA sizing during electrophoresis. It's specifically engineered for rapid sizing and approximate quantification of DNA on both conventional agarose gels and high-throughput E-Gels (in 48- and 96-well formats).
The ladder is a mixture of five blunt-ended chromatography-purified individual DNA fragments. This allows you to achieve precise results faster, saving valuable lab time.
Highlights
- Variety of available ranges (from ultra-low to high- range)
- Fast separation (8 to 14 min)
- Short separation distance (10 to 20 mm)
- Sharp bands, easy-to-remember fragment sizes and quantities
- Ready-to-use: premixed with 6X MassRuler DNA Loading Dye for direct loading
- Stable at room temperature for up to 24 months
Sustainability features
Ready-to-use FastRuler DNA ladders can be stored at room temperature for up to 24 months. The ladder is shipped at ambient temperature, using optimized right-sized packaging and 100% recyclable packaging reducing waste.
Specifications
Specifications
| Gel Type | Agarose |
| Label or Dye | Bromophenol Blue |
| Ready to Load | Yes |
| Size Range | 50 to 1500 bp |
| Gel Compatibility | Agarose Gels |
| Quantity | 2 x 500 μL |
| Product Line | FastRuler |
| Product Type | DNA Ladder |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.