missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Shimadzu 14A Split / Splitless FocusLiner
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimazdu instruments
Specifications
Specifications
| Product Type | Split/Splitless Focus Liner |
| Quantity | 1 Ea. |
| Length (Metric) | 99 mm |
| Diameter (Metric) Inner | 3.4 mm |
| Diameter (Metric) Outer | 5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?