missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ Premium Disposable Respirators
Highly comfortable and ergonomically designed single-use respirators with no restriction with regard to use. Sperian™ Honeywell™ Premium Disposable Respirators leverage the Willtech™ soft seal technology for an improved fit and exceptional comfort.
50.40 € - 57.10 €
Specifications
Disposable | Single-use |
---|---|
With Exhalation Valve | Yes |
Latex Free | Yes |
Material (Faceshield) | PES knit, PU foam, PU film |
Model | FFP1D |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
11826960
|
Sperian™
1005582 |
Filtering Half Mask for Single Use |
57.10 €
Pack of 20 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
11801781
|
Sperian™
1005608 |
Filtering Half Mask for Single Use, Flat fold |
50.40 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Shielded exhalation valve for improved protection and breathing comfort
- Hypoallergenic seal with absorption properties
- Preformed and colored nose bridge to save time
- Large internal volume to easily communicate and breathe
- No latex, no silicone, no PVC
- Protection and wearer acceptance guaranteed during periods of extended use
Specifications
Single-use | |
Yes | |
FFP1D | |
Yes |
Yes | |
PES knit, PU foam, PU film | |
Polypropylene-wrapped Galvanized wire |